3
more

Rechargeable Waterproof LED Pocket Light with Lanyard
Item #: 1803260
Cat #: 56411
UPC: 092644564116
Documents & Guides
Rechargeable Waterproof LED Pocket Light With Lanyard, Compact Light Has Four Modes: High At 275 Lumens, Medium At 100 Lumens, And All-Day Eco Setting And Strobe, Includes: Rechargeable Flashlight, USB-C Charging Cable, Removable Lanyard & Pocket Clip
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rechargeable Waterproof LED Pocket Light With Lanyard, Compact Light Has Four Modes: High At 275 Lumens, Medium At 100 Lumens, And All-Day Eco Setting And Strobe, Includes: Rechargeable Flashlight, USB-C Charging Cable, Removable Lanyard & Pocket Clip
Klein Tools’ Rechargeable Waterproof Pocket Flashlight with removable lanyard is the perfect everyday pocket light. A compact, versatile light features 4 modes: High, Medium, Eco, and a Strobe with 47-hour long runtime. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. A dual-direction clip keeps the flashlight safely stored in your pocket, or clip in the other direction and attach to the bill of your cap for hands free use. This compact yet rugged, flashlight is IP67 waterproof and dustproof, making it a durable, versatile flashlight for daily use on the jobsite.
Also known as: 092644564116, 56411
Specifications
Length: | 4.25 in |
Type: | Rechargeable, USB-C |
Material: | Anodized Aluminum |
Light Technology: | LED |
Length: | 4.25 in |
Material: | Anodized Aluminum |
Type: | Rechargeable, USB-C |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)