Shockwave™ Impact Socket Adapter, 2"

Item #: 1803146

Cat #: 48-32-5034

UPC: 045242603886

Sign In or Register to view pricing and more.
Documents & Guides
Shockwave™ Impact Socket Adapter, 2" Length, Input Drive: 1/4" Hex, Output Drive: 1/2" Square

Overview

Shockwave™ Impact Socket Adapter, 2" Length, Input Drive: 1/4" Hex, Output Drive: 1/2" Square
Our Milwaukee® Shockwave™ Square Socket Adapter transforms impact socket wrenches into impact drivers with square hex bits for every application. Our Milwaukee Impact Duty™ socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. Our socket adapter has a heavy-duty construction for fastening capabilities in all impact drivers, built to withstand frequent use. Milwaukee hex to square socket adapters are engineered for maximum durability and long-lasting use. This impact sockets adapter is designed for use with impact drivers.
Also known as: 045242603886, 48-32-5034

Specifications

Length: 2 in
Length: 2 in

Customer Reviews

No reviews for this product
(0)