
Yellow-Green Grd-Bond. Braid, Halogen Free, 75 A Ampacity, 19.74 kcmil, 11.811"
Item #: 1803058
Cat #: 563611
UPC: 782856951643
Documents & Guides
Flat Insulated Tinned Copper Grounding Braid. MBJYG10-300-6, Halogen Free, 75 A Intensity, 19.74 kcmil (10 mm²), 11.811" (300 mm).
Sign In or Register to view pricing and more.
No associated products found.
Overview
Flat Insulated Tinned Copper Grounding Braid. MBJYG10-300-6, Halogen Free, 75 A Intensity, 19.74 kcmil (10 mm²), 11.811" (300 mm).
MBJYG Grounding and Bonding Braids are a reliable and convenient ground solution for applications that require flexibility and durability. Designed with halogen-free and flame retardant yellow green insulation, MBJYG braids are made with tinned copper ground braids and solid palms that are ready to install without any additional cutting, stripping, crimping or punching. MBJYG braids also do not require the addition of tin or crimped lugs and the proprietary manufacturing process helps optimize the electrical contact between each wire and helps eliminate moisture issues in the palms, helping prevent corrosion and extend the useful life of the braid.
Also known as: 782856951643, 563611
Specifications
Material: | Copper |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)