
Transformer, Machine Tool, 150VA, 230/460/575-115/95, Open
Item #: 180283
Cat #: PH150MBMH
UPC: 803423078249
Documents & Guides
Transformer, Machine Tool, 150 VA, 230/460/575 - 115/95, Open
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Machine Tool, 150 VA, 230/460/575 - 115/95, Open
Also known as: 803423078249, PH150MBMH
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
Secondary Voltage: | 100/120, 90/110, 95/115 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
Volt Amps: | 150 |
Secondary Voltage: | 100/120, 90/110, 95/115 |
Customer Reviews
No reviews for this product
(0)