
NightFox™ Stem Mount Electronic Photocontrol
Item #: 1802514
Cat #: EK4135S
UPC: 078275152403
Documents & Guides
NightFox™ Stem Mount Electronic Photocontrol, 480 VAC, 50/60 Hz, Polycarbonate Housing Material, Gray
Sign In or Register to view pricing and more.
Overview
NightFox™ Stem Mount Electronic Photocontrol, 480 VAC, 50/60 Hz, Polycarbonate Housing Material, Gray
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Also known as: 078275152403, EK4135S
Specifications
Material: | Polycarbonate |
Volts AC: | 480 |
Color: | Gray |
Material: | Polycarbonate |
Color: | Gray |
Volts AC: | 480 |
Customer Reviews
No reviews for this product
(0)