Floor Mount Enclosure, NEMA 12, Four Door, 84 x 158 x 18", Steel/Gray

Item #: 180246

Cat #: A84XM4EW18FTCLP

UPC: 783510136123

Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Enclosure, NEMA 12, Four Door With 3-Point Latch, 84 x 158 x 18 Inch, Steel With White Interior Finish and Gray Powder Coat Exterior Finish

Overview

Floor Mount Enclosure, NEMA 12, Four Door With 3-Point Latch, 84 x 158 x 18 Inch, Steel With White Interior Finish and Gray Powder Coat Exterior Finish
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510136123, A84XM4EW18FTCLP

Specifications

Height: 84 in
Depth: 18 in
Color: Gray, White
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 84 in
Color: Gray, White
Material: Steel
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12

Customer Reviews

No reviews for this product
(0)