IEC Contactor, 12 A, 110 V 50 Hz / 120 V 60 Hz, AC, 3 NO / 1 NC Pol

Item #: 180244

Cat #: 100-C12D300

UPC: 662468715911

Sign In or Register to view pricing and more.
IEC Contactor, 12 A, 110 V 50 Hz / 120 V 60 Hz, AC, 3 NO / 1 NC Pole

Overview

IEC Contactor, 12 A, 110 V 50 Hz / 120 V 60 Hz, AC, 3 NO / 1 NC Pole
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C12D300 from Rockwell Automation® is a 12 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open and one normally closed poles and no contact configuration.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468715911, 100-C12D300

Specifications

Family / Style: 100-C
Type: IEC Contactor
Family / Style: 100-C
Type: IEC Contactor

Customer Reviews

No reviews for this product
(0)