Control Transformer, 100VA, 120 -12/24, Type T, 1PH, Open

Item #: 180241

Cat #: 9070T100D13

UPC: 785901905561

Sign In or Register to view pricing and more.
Transformer, Control, 100 VA, 120 - 12/24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 100 VA, 120 - 12/24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905561, 9070T100D13

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 120
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)