150W R30 Plantern Incandescent Grow Lamp

Item #: 1802324

Cat #: S2852

UPC: 045923028526

Sign In or Register to view pricing and more.
150 Watt R30 Incandescent; Grow; 2000 Average rated hours; Medium Base; 120 Volt

Overview

150 Watt R30 Incandescent; Grow; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923028526, S2852

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Shape: R30 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Dimmable: Yes
Volts AC: 120
Shape: R30 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)