
Compact Fluorescent Lampholder, Bottom Screw-Down, G24q-1, GX24q-1
Item #: 180222
Cat #: 26725-411
UPC: 078477850480
Sign In or Register to view pricing and more.
Documents & Guides
G24q-1, Gx24q-1 Base, 10w 13w 4-pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-down, Black Color Code, , Quick-connect 18awg Solid Or Str. Tinned - White Body
Overview
G24q-1, Gx24q-1 Base, 10w 13w 4-pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-down, Black Color Code, , Quick-connect 18awg Solid Or Str. Tinned - White Body
G24q-1, GX24q-1 Base, 10W 13W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Black Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body
Also known as: 078477850480, 26725-411
Specifications
Color: | White |
Light Technology: | Fluorescent |
Base: | 4-Pin (G24q-1), 4-Pin (GX24q-1) |
Color: | White |
Base: | 4-Pin (G24q-1), 4-Pin (GX24q-1) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)