
LEV Series IEC Pin & Sleeve Plug, 60A, 3P4W, Black
Item #: 1802174
Cat #: 460P5WLEV
UPC: 078477901670
Documents & Guides
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black
Sign In or Register to view pricing and more.
Overview
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity
Also known as: 078477901670, 460P5WLEV
Specifications
Type: | Watertight |
Color: | Black |
Amps: | 60 |
Type: | Watertight |
Amps: | 60 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)