Axial Fan, Compact, 4", 115VAC, 50/60Hz, Black

Item #: 18020

Cat #: A4AXFN

UPC: 783510222109

Documents & Guides
4" Axial Fan, Size/Dims: 115v 50/60Hz.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Axial Fan, Size/Dims: 115v 50/60Hz.
nVent HOFFMAN HOFA4AXFN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510222109, A4AXFN

Specifications

Mounting: Panel
Color: Black
Material: Steel
Diameter: 4 in
Special Program: Hoffman On Demand
Mounting: Panel
Material: Steel
Special Program: Hoffman On Demand
Color: Black
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)