Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Baseboard Thermostat, 1-Pole, 22A, 120/240V, 18A, 277V, Dimensions: 4-1/2" x 2-3/4" x 1-1/4", Temperature Range: 40° to 85°F, Color: Beige.
Overview
Wall Mount Baseboard Thermostat, 1-Pole, 22A, 120/240V, 18A, 277V, Dimensions: 4-1/2" x 2-3/4" x 1-1/4", Temperature Range: 40° to 85°F, Color: Beige.
Also known as: 786710414305, 1A65-641
Specifications
Volts AC: | 120, 277, 240 |
Poles: | 1 |
Color: | Beige |
Mounting: | Wall |
Volts AC: | 120, 277, 240 |
Color: | Beige |
Poles: | 1 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)