Comb. Wallplate, 2-Gang, Toggle/Duplex, Themoset, Lt Almond

Item #: 18017

Cat #: 78005

UPC: 078477277614

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477277614, 78005

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Size: Standard
Color: Light Almond
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)