20W A21 LED Lamp, 30K

Item #: 1801544

Cat #: S11330

UPC: 045923113307

Sign In or Register to view pricing and more.
Documents & Guides
20 Watt; A21 LED; 3000K; Medium Base; 220 deg. Beam Angle; 120-277 Volt

Overview

20 Watt; A21 LED; 3000K; Medium Base; 220 deg. Beam Angle; 120-277 Volt
Satco's S11330 20-watt bulb is an elegant and versatile lighting solution for residential and commercial applications. Illuminate living rooms, dining rooms, and office spaces with this white, LED bulb. This bulb has a beam spread of 220 degrees and delivers 25,000 hours of warm white light.
Also known as: 045923113307, S11330

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 2000
Wattage: 20
Material: Plastic, Metal
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: No
Angle: 220°
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 2000
Material: Plastic, Metal
Standards: California Title 20
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 20
Color Rendering Index (CRI): 90+
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)