Limit Switch, Side Roller Plunger, Vertical, 10A, 600VAC, 1PDT

Item #: 180153

Cat #: 9007C54F

UPC: 78590150069

Sign In or Register to view pricing and more.
Limit Switch, Side Roller Plunger, Vertical, Spring Return, 10 Amp, 600 Volt AC, 1-Pole Double Throw

Overview

Limit Switch, Side Roller Plunger, Vertical, Spring Return, 10 Amp, 600 Volt AC, 1-Pole Double Throw
Also known as: 78590150069, 9007C54F

Specifications

Type: Plunger, Limit Switch, Side Roller
Poles: 2
Amps: 10
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Plunger, Limit Switch, Side Roller
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Poles: 2
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)