Midsize Wallplate, Telephone Jack, 1-Gang, White

Item #: 180129

Cat #: 40539-PMW

UPC: 078477140437

Documents & Guides
Midsize Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Midsize Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: White.
Midsize Telephone Wall Jack, 6P4C, White
Also known as: 078477140437, 40539-PMW

Specifications

Mounting: Box
Gangs: 1
Color: White
Material: Nylon
Number of Ports: 1
Connector Type: 6P4C
Mounting: Box
Color: White
Number of Ports: 1
Gangs: 1
Material: Nylon
Connector Type: 6P4C

Customer Reviews

No reviews for this product
(0)