This product may not be available in all locations.
5
more

Safety Switch, 30A, 2P, 600V/600DC, HD Fusible, NEMA 3R
Item #: 180097
Cat #: DH261FRK
UPC: 786685177120
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 3R
Overview
30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 3R
Also known as: 786685177120, DH261FRK
Specifications
Poles: | 2 |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 600 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)