LED Downlight, 5"/6", 8.5 Watt, 675 Lumen, 3000K, Baffle Reflector

Item #: 1800841

Cat #: LEDRT56675830BA

UPC: 046135655272

Sign In or Register to view pricing and more.
LED Downlight, 5-6 Inch, 8.5 Watt, 675 Lumen, 3000K, Baffle Reflector, 2 per SKU, 4 per Case *Sylvania Product Code 65527* *Sylvania Part # 65527*

Overview

LED Downlight, 5-6 Inch, 8.5 Watt, 675 Lumen, 3000K, Baffle Reflector, 2 per SKU, 4 per Case *Sylvania Product Code 65527* *Sylvania Part # 65527*
Also known as: 046135655272, LEDRT56675830BA

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Lumens: 675
Diameter: 5 in, 6 in
Wattage: 8.500
Light Technology: LED
Mounting: Recessed
Lumens: 675
Wattage: 8.500
Color Temperature: 3000 (Warm White)
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)