Enclosure, Clamp Cover, NEMA 4X, 6 x 6 x 4", Aluminum

Item #: 18008

Cat #: A606NFAL

UPC: 783510566203

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Clamp Cover, NEMA 4X, 6 x 6 x 4 Inch, Aluminum

Overview

Wall Mount Enclosure, Clamp Cover, NEMA 4X, 6 x 6 x 4 Inch, Aluminum
The Clamp-Cover Aluminum Enclosure is a lightweight enclosure solution that features a removable cover that secures on all sides via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in either corrosive indoor or outdoor environments, and maintains a Type-4X rating.
Also known as: 783510566203, A606NFAL

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 6 in
Width: 6 in
Mounting: Wall
Material: Aluminum
Finish: Brushed
Knockouts: No
Depth: 4 in
Height: 6 in
Mounting: Wall
Finish: Brushed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 6 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)