Transfer Switch, Automatic

Item #: 180057

Cat #: RTS12EZA1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, Automatic, 12 Circuit Pre-Wired EZ Switch with Built-In Load Center

Overview

Transfer Switch, Automatic, 12 Circuit Pre-Wired EZ Switch with Built-In Load Center
Also known as: RTS12EZA1

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)