Control Relay, Pneumatic Timing Attachment, 5-180 Seconds, Off Delay

Item #: 18001

Cat #: 8501XTD2

UPC: 785901537373

Control Relay, Pneumatic Timing Attachment, 5 - 180 Seconds, Off Delay, 1 Normally Open, 1 Normally Closed, Convertible, Timed Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Relay, Pneumatic Timing Attachment, 5 - 180 Seconds, Off Delay, 1 Normally Open, 1 Normally Closed, Convertible, Timed Contacts
Also known as: 785901537373, 8501XTD2

Specifications

Mounting: Device
Type: Off Delay, Pneumatic Timer
Poles: 1
Standards: California Proposition 65
Range: 5 -180 sec
Mounting: Device
Poles: 1
Range: 5 -180 sec
Type: Off Delay, Pneumatic Timer
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)