Duplex Receptacle Wallplate, 1-Gang, Nylon, Light Almond, Midway
Item #: 17997
Cat #: PJ8-T
UPC: 078477277577
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
Sign In or Register to view pricing and more.
Overview
1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
Also known as: 078477277577, PJ8-T
Specifications
Size: | Midway |
Color: | Light Almond |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Size: | Midway |
Mounting: | Device |
Gangs: | 1 |
Color: | Light Almond |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)