12 PK Cut Level 5 Nitrile Dipped Gloves, Large

Item #: 1799660

Cat #: 48-22-8952B

UPC: 045242530458

Sign In or Register to view pricing and more.
Documents & Guides
12 PK Cut Level 5 Nitrile Dipped Gloves, SMARTSWIPE™ Palm and Fingertips Permits the Use of Touch Screen Devices Without Removing Gloves, Nylon & HPPE Liner Material, Abrasion Rating 4, Tear Rating 4, Puncture Rating 4, Ideal Use for Sheet Metal, Ducting, and Glass Handling Applications, Size: Large

Overview

12 PK Cut Level 5 Nitrile Dipped Gloves, SMARTSWIPE™ Palm and Fingertips Permits the Use of Touch Screen Devices Without Removing Gloves, Nylon & HPPE Liner Material, Abrasion Rating 4, Tear Rating 4, Puncture Rating 4, Ideal Use for Sheet Metal, Ducting, and Glass Handling Applications, Size: Large
The Milwaukee Tool cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN Cut Level V protection to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee gloves utilize a double dipped nitrile grip to provide best in class protection from puncture and a dual layer for added durability. Smartswipe™ fingertips & palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.
Also known as: 045242530458, 48-22-8952B

Specifications

Type: Gloves, Dipped
Size: Large
Type: Gloves, Dipped
Size: Large

Customer Reviews

No reviews for this product
(0)