Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black

Item #: 179964

Cat #: ITCSN-1500-12-BLACK-10-PCS

UPC: 054007088967

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088967, ITCSN-1500-12-BLACK-10-PCS

Specifications

Volts AC: 1000
Length: 12 in
Color: Black
Allowable Gauge Range: 3/0 - 400
Volts AC: 1000
Color: Black
Length: 12 in
Allowable Gauge Range: 3/0 - 400

Customer Reviews

No reviews for this product
(0)