Cut Level 5 Nitrile Dipped Gloves - XL

Item #: 1799615

Cat #: 48-22-8953

UPC: 045242509294

Sign In or Register to view pricing and more.
Documents & Guides
Cut Level 5 Nitrile Dipped Gloves, SMARTSWIPE™ Palm and Fingertips Permits the Use of Touch Screen Devices Without Removing Gloves, Double Dipped Nitrile Grip for Best in Class Protection and Durability, Breathable Glove Design, Size: XL

Overview

Cut Level 5 Nitrile Dipped Gloves, SMARTSWIPE™ Palm and Fingertips Permits the Use of Touch Screen Devices Without Removing Gloves, Double Dipped Nitrile Grip for Best in Class Protection and Durability, Breathable Glove Design, Size: XL
The Milwaukee Tool cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN Cut Level V protection to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee gloves utilize a double dipped nitrile grip to provide best in class protection from puncture and a dual layer for added durability. Smartswipe™ fingertips & palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.
Also known as: 045242509294, 48-22-8953

Specifications

Size: XL
Type: Gloves, Dipped
Size: XL
Type: Gloves, Dipped

Customer Reviews

No reviews for this product
(0)