3 Amp Thermal Circuit Breaker

Item #: 179946

Cat #: W58-XB1A4A-3

UPC: 785191390276

Documents & Guides
Circuit Breaker, W58 Series, Single Pole, Push To Reset, Series Trip, White with red rate marking, red trip band, Metal, 7/16” x .500” (12.70mm) long, Quick connect .250” (6.35mm) straight, Metal, knurled nut/hex nut, Assembled to bushing, AMP Rating: 3
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, W58 Series, Single Pole, Push To Reset, Series Trip, White with red rate marking, red trip band, Metal, 7/16” x .500” (12.70mm) long, Quick connect .250” (6.35mm) straight, Metal, knurled nut/hex nut, Assembled to bushing, AMP Rating: 3
Also known as: 785191390276, W58-XB1A4A-3

Specifications

Volts DC: 50
Poles: 1
Amps: 3
Volts AC: 250
Volts DC: 50
Amps: 3
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)