LED Seamless Tape Light, 3000K, 16.4'

Item #: 1799318

Cat #: HTL20-COB-WW-16

UPC: 714176025162

LED High Output COB Seamless Tape Light, 3000K, 90+ CRI, 16.4 Foot Reel, 5 Watt per Foot, 409 Lumen per Foot, , 24 Volt DC, IP20 Rating, Cuttable every 1.96", Max Run: 16.4 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Output COB Seamless Tape Light, 3000K, 90+ CRI, 16.4 Foot Reel, 5 Watt per Foot, 409 Lumen per Foot, , 24 Volt DC, IP20 Rating, Cuttable every 1.96", Max Run: 16.4 ft.
COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.
Also known as: 714176025162, HTL20-COB-WW-16

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP20
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP20
Light Technology: LED
Volts DC: 24
Length: 16.400 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)