Hoffman Proline G2 P40 Fully Sealed Solid Base, 18.3 IN H x 23.6 IN

Item #: 1799282

Cat #: P2B165

UPC: 783510309411

Sign In or Register to view pricing and more.
Documents & Guides
Hoffman Proline G2 P40 Fully Sealed Solid Base, 18.3 IN H x 23.6 IN W x 3.94 IN D, Steel, Black

Overview

Hoffman Proline G2 P40 Fully Sealed Solid Base, 18.3 IN H x 23.6 IN W x 3.94 IN D, Steel, Black
No need to use a gland plate in the base of the enclosure with the nVent HOFFMAN HOFP2B165 Fully-Sealed Plinth Base (100mm Solid Base), which includes fully-sealed gland plates on the sides. Solid bases can easily be joined, for convenient cable management in joined/ganged enclosures while maintaining Type 12 environmental rating.
Also known as: 783510309411, P2B165

Specifications

Material: Steel
Height: 3.940 in
Depth: 23.600 in
Width: 18.300 in
Material: Steel
Depth: 23.600 in
Height: 3.940 in
Width: 18.300 in

Customer Reviews

No reviews for this product
(0)