20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 179922

Cat #: 5340-CW

UPC: 078477400241

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Smooth Face, Pigtail Leads (Hot and Neutral Only), Ground Clip and Screw, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Smooth Face, Pigtail Leads (Hot and Neutral Only), Ground Clip and Screw, Steel Strap - White
Also known as: 078477400241, 5340-CW

Specifications

Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R, WD-6
Poles: 2
Amps: 20
Color: White
Phase: 1
Material: Thermoplastic
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)