Magnetic Core & Coil Metal Halide Ballast, Pulse Start, 400 Watts, 120-277/480 Volt
Item #: 179896
Cat #: M400/SUPER5-PS-KIT
UPC: 046135474002
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 400 Watts, 120-277/480 Volt, Lamp Type: M400/PS, ANSI Code: M135/M155, Note: 5-Tap
Overview
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 400 Watts, 120-277/480 Volt, Lamp Type: M400/PS, ANSI Code: M135/M155, Note: 5-Tap
The Ledvance Sylvania SYLM400/SUPER5-PS-KIT includes a 5-tap magnetic core and coil pulse start ballast for 400W pulse start metal halide lamp.
Also known as: 046135474002, M400/SUPER5-PS-KIT
Specifications
ANSI Code: | M155, M135 |
Type: | Pulse Start |
Volts AC: | 480, 120, 277, 240, 208 |
Wattage: | 400 |
Light Technology: | HID |
ANSI Code: | M155, M135 |
Volts AC: | 480, 120, 277, 240, 208 |
Light Technology: | HID |
Type: | Pulse Start |
Wattage: | 400 |
Customer Reviews
No reviews for this product
(0)