Wireway, Box Connector, 8" x 8", Type 12, Steel, Gray

Item #: 179889

Cat #: F88WB

UPC: 783510147501

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Box Connector, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, Box Connector, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray
When wireway enters an enclosure, a box connector like the HOFF88WB should be used on the inside of the enclosure to ensure a tight and stable seal.
Also known as: 783510147501, F88WB

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)