16 AWG TFN Solid Copper, Gray, 500'
Item #: 179877
Cat #: TFN16SOLGRY500RL
UPC: 032886110856
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG TFN Solid Copper, Gray, 500 Foot Spool
Overview
16 AWG TFN Solid Copper, Gray, 500 Foot Spool
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: 032886110856, TFN16SOLGRY500RL
Specifications
Length: | 500 ft |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Jacket: | Nylon |
Stranding: | Solid |
Package Type: | Reel |
Length: | 500 ft |
Color: | Gray |
Conductors: | 1 |
Jacket: | Nylon |
Package Type: | Reel |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 16 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)