Variable Speed Drive, Altivar 312, 1.5kW, 2HP, With Heat Sink

Item #: 179855

Cat #: ATV312HU15N4

UPC: 606480077589

Documents & Guides
Variable Speed Drive, Altivar 312, 1.5 kW, 2 HP, 4.8 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

Overview

Variable Speed Drive, Altivar 312, 1.5 kW, 2 HP, 4.8 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 606480077589, ATV312HU15N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Family / Style: Altivar
Horsepower: 2
IP/NEMA Rating: IP20
Amps: 4.800
Wattage: 1.500 kW
Phase: 3
Type: Variable Speed Drive
Horsepower: 2
Amps: 4.800
Mounting: Panel, DIN Rail
Family / Style: Altivar
IP/NEMA Rating: IP20
Wattage: 1.500 kW