Tamper Resistant Decora Receptacle, 15A, 125V, Ivory

Item #: 17985

Cat #: T5325-I

UPC: 078477381762

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant.
Leviton® decora duplex receptacles are designed for a chic appearance, quick installation and durability. The impact resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings. It also coordinates beautifully with Leviton® complete line of decora devices.
Also known as: 078477381762, T5325-I

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)