![Switch Box, Gangable, 3" x 2", 3-1/2" Deep, Steel Switch Box, Gangable, 3" x 2", 3-1/2" Deep, Steel](https://rexel-cdn.com/products/image.jpg?i=42CD5B63-B754-4243-9367-716B5C899D60&f=420)
Switch Box, Gangable, 3" x 2", 3-1/2" Deep, Steel
Item #:
179838
Cat #:
333D-LE
UPC:
687855761555
Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, Gangable, 3 Inch x 2 Inch, 3-1/2 Inch Deep, Side Knockouts (4) 1/2 Inch, End Knockouts (4) 1/2 Inch, Bottom Knockouts (1) 1/2 Inch, 18.0 Cubic Inches, Steel
Overview
Switch Box, Gangable, 3 Inch x 2 Inch, 3-1/2 Inch Deep, Side Knockouts (4) 1/2 Inch, End Knockouts (4) 1/2 Inch, Bottom Knockouts (1) 1/2 Inch, 18.0 Cubic Inches, Steel
Also known as: 687855761555, 333D-LE
Specifications
Depth: | 3 1/2 in |
Size: | 3 x 2 in |
Material: | Steel |
Depth: | 3 1/2 in |
Material: | Steel |
Size: | 3 x 2 in |
Customer Reviews
No reviews for this product
(0)