Fuse, 6 Amp Class T Very-Fast-Acting, Current-Limiting, 300V

Item #: 179810

Cat #: JJN-6

UPC: 051712627061

Sign In or Register to view pricing and more.
Documents & Guides
500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Bussmann T-Tron® fast-acting fuses feature current limitation for non-inductive circuits, that provide Class T current-limiting response to maximum ground fault and short-circuit conditions.
Also known as: 051712627061, JJN-6

Specifications

Amps: 6
Class: T
Volts AC: 300
Mounting: Bolt
Speed: Very Fast Acting
Type: Power Fuse
Interrupt Rating DC: 200 kA
Amps: 6
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Class: T
Mounting: Bolt
Type: Power Fuse

Customer Reviews

No reviews for this product
(0)