BUSS FUSEBLOCK CLASS T

Item #: 179802

Cat #: T30030-2SR

UPC: 051712147910

Sign In or Register to view pricing and more.
Documents & Guides
30A 300V Class T 2 Pole Fuseblock with Screw and Reinforced Spring

Overview

30A 300V Class T 2 Pole Fuseblock with Screw and Reinforced Spring
Also known as: 051712147910, T30030-2SR

Specifications

Mounting: Screw
Poles: 2
Class: T
Volts AC: 300
Type: Fuse Block
Amps: 30
Mounting: Screw
Class: T
Type: Fuse Block
Poles: 2
Volts AC: 300
Amps: 30

Customer Reviews

No reviews for this product
(0)