Enclosure, Type 4x, Hinged Cover, 7.4" x 7.4" x 6.81"

Item #: 179800

Cat #: Q202018PCIQRCCR

UPC: 783510159825

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Hinged, Window Cover, Size/Dims: 7.4 x 7.4 x 6.81 Inch, Polycarbonate/Gray

Overview

Enclosure, Type 4x, Hinged, Window Cover, Size/Dims: 7.4 x 7.4 x 6.81 Inch, Polycarbonate/Gray
Also known as: 783510159825, Q202018PCIQRCCR

Specifications

Material: Polycarbonate
Mounting: Surface
Color: Gray
Height: 7.400 in
Width: 7.400 in
Depth: 6.800 in
IP/NEMA Rating: NEMA 4X, NEMA 4
Material: Polycarbonate
Color: Gray
Width: 7.400 in
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
Height: 7.400 in
Depth: 6.800 in

Customer Reviews

No reviews for this product
(0)