Drive, Servo, Multi-Axis Digital, 3KW, 230/480VAC, 4A

Item #: 17980

Cat #: 2098-DSD-HV030

UPC: 662453959306

Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 3 Kilowatt, 230/480 Volt AC, 4 Amp

Overview

Servo Drive, Multi-Axis, Digital, 3 Phase, 3 Kilowatt, 230/480 Volt AC, 4 Amp
Also known as: 662453959306, 2098-DSD-HV030

Specifications

Wattage: 3 kW
Phase: 3
Volts AC: 480, 230
Amps: 4
Type: Servo Drive
Wattage: 3 kW
Volts AC: 480, 230
Type: Servo Drive
Phase: 3
Amps: 4

Customer Reviews

No reviews for this product
(0)