60A, 2P/3W Pin & Sleeve Plug, Industrial Grade, Blue

Item #: 1797389

Cat #: 360P6WLEV

UPC: 078477901984

Documents & Guides
60 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity: Threaded housing design removes several screws making installation quicker and easier Superior watertight ratings including IP69K for washdown/outdoor applications and industry exclusive IP68 for long-term submersion NSF certified sanitary design trusted for use in food & beverage facilities
Also known as: 078477901984, 360P6WLEV

Specifications

Poles: 2
Color: Blue
Amps: 60
Poles: 2
Amps: 60
Color: Blue

Customer Reviews

No reviews for this product
(0)