This product may not be available in all locations.
3
more
Breaker, Molded Case, 15A, 2P, 600VAC, 14kAIC, PowerPact H
Item #: 179732
Cat #: HDA260152
UPC: 785901412939
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AC
Overview
Breaker, Molded Case, 15 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AC
Also known as: 785901412939, HDA260152
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Amps: | 15 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Volts DC: | 250 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)