![Decora Vacancy Motion Sensor Wall Switch, 5A, SP/3-W Decora Vacancy Motion Sensor Wall Switch, 5A, SP/3-W](https://rexel-cdn.com/products/4.jpg?i=4B033A05-17C4-4F24-884F-A201E021DA56&f=420)
Decora Vacancy Motion Sensor Wall Switch, 5A, SP/3-W
Item #:
1797010
Cat #:
DVS05-1LZ
UPC:
078477572597
Sign In or Register to view pricing and more.
Documents & Guides
Decora Vacancy Motion Sensor In-Wall Switch, Manual On, 5A, Single Pole or 3-Way, White With Ivory And Light Almond Faceplates Included
Overview
Decora Vacancy Motion Sensor In-Wall Switch, Manual On, 5A, Single Pole or 3-Way, White With Ivory And Light Almond Faceplates Included
Decora Vacancy Sensor. 180° PIR manual-on wallbox sensor, single pole or 3-way when used with a single pole or 3-way switch, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage, ¼ HP Motor, 5A Resistive, wallplate sold separately. Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements – White with ivory and light almond faceplates included.
Also known as: 078477572597, DVS05-1LZ
Specifications
Type: | 3-Way |
Color: | Light Almond, Ivory, White |
Poles: | 1 |
Family / Style: | Decora |
Type: | 3-Way |
Poles: | 1 |
Color: | Light Almond, Ivory, White |
Family / Style: | Decora |
Customer Reviews
No reviews for this product
(0)