PACC Conduit Clip, 1.25", Black

Item #: 1796967

Cat #: 166-90182

UPC: 089306371595

Sign In or Register to view pricing and more.
Documents & Guides
HelaGuard PACC Conduit Clip, 1.25" Dia, PA66, Black, 5/pkg

Overview

HelaGuard PACC Conduit Clip, 1.25" Dia, PA66, Black, 5/pkg
Conduit Clips clamp onto corrugated conduits and tubing to secure. Nylon material resists corrosion and chemicals. Can also be used on C-shaped DIN rails.
Also known as: 089306371595, 166-90182

Specifications

Diameter: 1.250 in
Family / Style: HelaGuard
Diameter: 1.250 in
Family / Style: HelaGuard

Customer Reviews

No reviews for this product
(0)