Drive, PowerFlex 40P, 240VAC, 3PH, 2.3A, 0.4KW, 0.5HP, No Filter

Item #: 17966

Cat #: 22D-B2P3N104

UPC: 820919653971

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 240 Volt AC, 3 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 240 Volt AC, 3 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Also known as: 820919653971, 22D-B2P3N104

Specifications

Phase: 3
Wattage: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.300
Horsepower: 0.500
Phase: 3
Mounting: Surface
IP/NEMA Rating: IP20
Horsepower: 0.500
Wattage: 400
Volts AC: 240
Amps: 2.300

Customer Reviews

No reviews for this product
(0)