Screw Mount Cable Tie, Nylon, Natural Color, 15.6" Long, 100/PK

Item #: 179622

Cat #: BC4S-S10-C

UPC: 074983523306

Sign In or Register to view pricing and more.
Screw Mount Cable Tie, Nylon, Natural Color, 15.6" Long, 100/PK

Overview

Screw Mount Cable Tie, Nylon, Natural Color, 15.6" Long, 100/PK
Also known as: 074983523306, BC4S-S10-C

Specifications

Width: 0.185 in
Mounting: Screw
Size: Standard
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.600 in
Product Thickness: 0.052 in
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 15.600 in
Mounting: Screw
Color: White
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)