Drive, Servo, Multi-Axis Digital, 5KW, 230/480VAC, 7A

Item #: 17961

Cat #: 2098-DSD-HV050

UPC: 662453959313

Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 5 Kilowatt, 230/480 Volt AC, 7 Amp

Overview

Servo Drive, Multi-Axis, Digital, 3 Phase, 5 Kilowatt, 230/480 Volt AC, 7 Amp
Also known as: 662453959313, 2098-DSD-HV050

Specifications

Phase: 3
Wattage: 5 kW
Volts AC: 480, 230
Amps: 7
Type: Servo Drive
Phase: 3
Volts AC: 480, 230
Type: Servo Drive
Wattage: 5 kW
Amps: 7

Customer Reviews

No reviews for this product
(0)