
Wireway Connector, Type 12 Lay-In, 4" x 4"
Item #: 17959
Cat #: F44LB
UPC: 783510184407
Documents & Guides
Wireway U-Connector for Lay-In Type 12, 4 x 4 Inch
Sign In or Register to view pricing and more.
Overview
Wireway U-Connector for Lay-In Type 12, 4 x 4 Inch
When wireway enters an enclosure, a box connector like the nVent HOFFMAN HOFF44LB should be used on the inside of the enclosure to ensure a tight seal.
Also known as: 783510184407, F44LB
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 4 in |
Width: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)