Head for pilot light, Harmony XB4, green Ø22 mm with grooved lens BA9s bulb

Item #: 179535

Cat #: ZB4BV03S

UPC: 785901708414

Sign In or Register to view pricing and more.
Head for pilot light, Harmony XB4, green Ø22 mm with grooved lens BA9s bulb

Overview

Head for pilot light, Harmony XB4, green Ø22 mm with grooved lens BA9s bulb
This Harmony XB4, grooved lens green head for pilot light is supplied with BA9s base. This head with BA9s base pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901708414, ZB4BV03S

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Green
Type: Head, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Type: Head, Pilot Light
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)