Sign In or Register to view pricing and more.
Documents & Guides
Compatible with M18™ FORCE LOGIC™ 600 MCM Crimper (2679-22), Die Size Pressed into Connector: Eliminates Cross Referencing, Easy Color Coded Die Selection
Overview
Compatible with M18™ FORCE LOGIC™ 600 MCM Crimper (2679-22), Die Size Pressed into Connector: Eliminates Cross Referencing, Easy Color Coded Die Selection
The M18™ Force Logic™ 600 MCM crimper w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper and 49-16-U111 M18™ 750 MCM U style jaw crimping jaw.
Also known as: 045242505593, 49-16-U500
Specifications
Customer Reviews
No reviews for this product
(0)